Beli alat cat spray gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROWIN Air Spray Gun Nozzle (Alat Semprot Cat)Deskripsi:Conventional gravity feed spray gun, suitable for vehicle, machine, woodworking and furniture industrial etc….Equipped with a 400c.c. stainless gravity cup, a spanner, a cleaning brush.atribut:
- Cup Type: Gravity Side Cup
- Cup Capacity (cc): 400
- Air inlet (inch): 1/4
- Fluid Inlet (inch): 1/4
- Working Pressure (psi): 30-43
- OPT Spray Gun HPatribut:
- Working Pressure (psi): 30 to 45
- Air Consumption (L/minute): 200
- STAR Standard Duty Suction Feed Spray Gun (Alat Semprot Cat)Deskripsi:Standard/Professional Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. Both with 1/4 Inch NPT male fittings. 30 - 70psi, 7 - 12cfm. Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats. Weight: 1.3kg.atribut:
- Reservoir Capacity: 1000cc
- Compatible Hose Inner Diameter: 10mm
- Compatible Materials: Acrylic Paint Cellulose Enamel
- Overall Width: 150mm
- Air Inlet Size: 1/4 NPT
- Overall Height: 300mm
- Air Pressure: 90PSI
- Air consumption: 7-12CFM
- Type: Suction Feed Spray Gun
- Overall Diameter: 150mm
- KINKI Spray GunDeskripsi:-It is larger in spray guns, and work efficiency is improved because there is a little recoating.-It is a large size gun but the weight balance has been made good.-A JIS standard product.-For the wide range of painting from ships to automobiles.atribut:
- Pattern Opening: 225mm
- Nozzle Diameter: 2mm
- Mist Level: General Purpose
- Required Compressor Power (kW): 1.5
- Air Usage (L/minute): 240
- Purpose of Use: For the wide range of painting from ships to automobiles.
- PROWIN Spray Gun Nozzle (Aksesoris Alat Semprot Cat)Deskripsi:H.V.L.P. gravity feed spray gun with excellent atomization, suitable for industrial purpose and car refinishing painting. Equipped with a 600c.c. gravity cup, a spanner, a cleaning brush and a paint filter.atribut:
- Air Consumption (l/ml): 310
- Cup Type: Gravity
- Cup Capacity (cc): 600
- Fluid Inlet (inch): M15x1.5P
- WOKIN Air Spray Gun HVLP (Alat Semprot Cat)Deskripsi:- CE approval- G1/4" male threaded air inlet- Accessories:1pc European-type quick coupler1pc Japanese-type quick coupler1pc American-type quick coupler- Packing: by color box
- SAGOLA Spray Gun Classic Pro XD Gravity (Alat Semprot Cat)atribut:
- Dimensions (cm): 34.5x10x18
- Air Inlet Coupling (inch): BSP 1/4
- Design Pressure (bar): 8
- Max. Recommended Inlet Pressure (bar): 2
- monotaro Gravity Spray Gun For DIY Body Only (Alat Semprot Cat)Deskripsi:DIY applications (woodworking, furniture painting, metal coating)atribut:
- Mounting opening: G1 / 4 (cup)
- Pattern opening (mm): 150
- Set Content: Gun, air plug, spanner, brush
- Spray Air Pressure (MPa): 0.3 to 0.35
- Air inlet: G1 / 4
- Air Consumption (L/minute): About 90
- Paint Ejection Amount (ml/minute): About 160
- Paint nozzle diameter ( phi mm): 1.3
- Required Compressor Power (kW): 0.75 or more
- Supply system: Gravity
- Wipro Spray Gun Iwata Type (Alat Semprot Cat)atribut:
- Color: Silver-Gold
- Type: Iwata
- Oprating Pressure (bar): 3.0-4.0
- Optional Nozzle Range (mm): 1.0-2.0
- Standard Nozzle (mm): 1.5
- ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Deskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- TEKIRO Spray Paint (Alat Semprot Cat)Deskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- INGCO Air Spray Gun (Alat Semprot Cat)atribut:
- Operating Pressure (bar): 3-4
- INGCO Air Spray Gun HVLP (Alat Semprot Cat)atribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- TOTAL Spray Gun HVLP (Alat Semprot Cat)Deskripsi:High Volume Low PressureUkuran Nozzle: 1.4mmLebaran Pola Semprot: 180-250mm Kapasitas Tabung: 600ccCocok untuk finishing akhirNozzle Opsional: 1.3-2.5mm Tekanan: 2-3.5bar
- Everlasting Ceramic Fiber Blanket (Selimut Keramik Tahan Panas)Deskripsi:Ceramic Fiber blanket merupakan bahan wol isolasi suhu tinggi yang memiliki sifat isolasi yang sangat baik, ringan, dan memiliki penyimpanan panas rendah. Material ini banyak digunakan dalam industri baja, petrokimia, dan keramik di mana aplikasi insulasi suhu tinggi sangat penting dalam penggunaan material ini. Ceramic Fiber Blanket adalah material yang sangat baik untuk meredam panas mencapai 1260 deraajat celsiusatribut:
- Thickness (cm): 2.5
- Working Temperature (°C): 1350 (MAX. 1450)
- Color: Pure White
- Fire Performance: A1 Non Combustible
- Melting Point (°C): 1400
- Shrinkage on Heating (%): 3 (24-hr, 128kg/m³, 1350°C)
- Tensile Strength (MPa): 0.04
- Thermal Conductivity (W/mk): 0.16 to 0.20
- Taffware Spray Gun Nozzle Professional HVLP Airbrush (Alat Semprot Cat)Deskripsi:Dengan spray gun Taffware, Anda bisa mengatasi berbagai macam pekerjaan cat dengan mudah dan efisien. Dilengkapi dengan teknologi terbaru dan desain ergonomis yang nyaman digunakan, spray gun ini menjamin hasil akhir yang sempurna dan profesional. Spray gun ini mampu menampung cairan dengan kapasitas 125 ml. Tak hanya itu, spray gun Taffware juga mudah dibersihkan dan memiliki daya tahan yang tinggi sehingga bisa digunakan dalam jangka waktu yang lama. Jangan ragu untuk memilih spray gun Taffware untuk mempermudah pekerjaan cat Andaatribut:
- Container Dimensions (mm): 60x60x90
- Spray Gun Dimensions (mm): 150 x 100 x 20
- Air inlet (inch): G1/4
- Paint Capacity (ml): 125
- Transmission: Gravitasi
- Inlet Screw (inch): 45017
- Material: Stainless Steel dan Plastik
- Working Pressure (kg/cm²): 2.1
- METABO Orbital Sander IntecDeskripsi:-Light and handy machine for convenient one-hand operation -Very good weight/performance ratio for low-fatigue working -Grip area with non-slip soft-grip surface -Dust-proof ball bearings for long service life of the machine -Dust collector cartridge with filter for working without connecting to a vacuum cleaner -Extraction possibility by means of connecting to an all-purpose vacuum cleaner via an adapter (accessory)atribut:
- Rated Input Power (W): 240
- Orbit Diameter (mm): 2.7
- No Load Speed (rpm): 11000
Daftar Harga alat cat spray gun Terbaru October 2026
| PROWIN Air Spray Gun Nozzle (Alat Semprot Cat) | Rp2.399.900 |
| OPT Spray Gun HP | Rp1.399.900 |
| STAR Standard Duty Suction Feed Spray Gun (Alat Semprot Cat) | Rp3.199.900 |
| MultiPro Spray Gun Accessories (Aksesoris Alat Semprot Cat) | Rp189.900 |
| KINKI Spray Gun | Rp4.499.900 |
| PROWIN Spray Gun Nozzle (Aksesoris Alat Semprot Cat) | Rp2.799.900 |
| WOKIN Air Spray Gun HVLP (Alat Semprot Cat) | Rp529.900 |
| SAGOLA Spray Gun Classic Pro XD Gravity (Alat Semprot Cat) | Rp3.499.900 |
| monotaro Gravity Spray Gun For DIY Body Only (Alat Semprot Cat) | Rp599.900 |
| Wipro Spray Gun Iwata Type (Alat Semprot Cat) | Rp369.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/jsP109150712-1.jpg)

/8zP102133323-3.jpg)
/P101005509-1.jpg)

/m2P109150794-1.jpg)
/b3P110931399-1.jpg)
/kbP103713731-1.jpg)
/37P103177115-1.jpg)
/P103077019-1.jpg)
/44P106578148-1.jpg)
/P101002706-1.jpg)
/ifP105678663-9.jpg)
/maP105457802-1.jpg)
/mjP105457811-2.jpg)
/69P105467225-1.jpg)
/rpP101555997-2.jpg)
/l7P110037763-1.jpg)
/rcP107922984-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)